Shop WEG

Single Phase Auger Drive

  • Mfr # 17009610
  • Zoro # G723352988

product price: 
$
499.99
/ea
Free Shipping & Returns

Key Features

Motor Mounting Type
Flange
Motor Application
Agriculture
Nominal Efficiency
68 %
Wire Rope Length
13 3/8 in
Motor Sub Application
Crop Dryer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17009610
Zoro #
G723352988
UPC #
7909927728413
Country of Origin
Mexico

Dimensions

Wire Rope Length
13 3/8 in
Shaft Dia.
1/2 in
Length Less Shaft
11 13/16 in
Shaft Length
1 9/16 in
Bolt Circle Dia.
7 1/4 in
Body Dia.
6.375 in
Overall Length
13 3/8 in
Length
13 3/8 in

Details

Motor Mounting Type
Flange
Motor Application
Agriculture
Nominal Efficiency
68 %
Motor Sub Application
Crop Dryer
Finish
Painted
Frame
56Z
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
1/2 hp
Usable @ 208V
Usable at 208V
Full Load Amps
7.06/3.70-3.53 A
Nameplate RPM
1,450 RPM
No. of Speeds
1
Hz
60 Hz
Voltage
115/208-230V AC
Bearing Protection
V-Ring
Item
Farm Duty Motor
Max. Ambient Temp.
40 Degrees C
Phase
Single
Standards
cCSAus, NEMA MG-1, UR
Duty Cycle
Continuous
Weight
31.1 lb

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 1,450 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 7.06/3.70-3.53 A, 56Z Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Flange, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.