Shop WEG

Single Phase Auger Drive

  • Mfr # 17009612
  • Zoro # G823352871

product price: 
$
546.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Finish
Painted
Nominal Efficiency
74 %
Duty Cycle
Continuous
HP
3/4 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17009612
Zoro #
G823352871
UPC #
7900208030249
Country of Origin
Mexico

Dimensions

Body Dia.
6.375 in
Shaft Length
1 9/16 in
Shaft Dia.
1/2 in
Bolt Circle Dia.
7 1/4 in
Length Less Shaft
11 13/16 in
Wire Rope Length
13 3/8 in
Overall Length
13 3/8 in
Length
13 3/8 in

Details

Motor Enclosure Design
Totally Enclosed Fan Cooled
Item
Farm Duty Motor
Finish
Painted
Nominal Efficiency
74 %
Duty Cycle
Continuous
HP
3/4 hp
Weight
33.5 lb
Voltage
115/208-230V AC
Motor Application
Agriculture
Nameplate RPM
1,440 RPM
Hz
60 Hz
Frame
56Z
Full Load Amps
7/3.75-3.5 A
Motor Sub Application
Crop Dryer
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Phase
Single
Bearing Protection
V-Ring
Standards
cCSAus, NEMA MG-1, UR
Motor Mounting Type
Flange
Usable @ 208V
Usable at 208V

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 1,440 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 7/3.75-3.5 A, 56Z Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Flange, Motor Frame Material Steel, Finish Painted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.