Shop WESTGATE
See all product information
Create Account
5in 6W IP65 UP OR DOWN SCONCE 30/40/50K TRIAC DIM, 30K/40K/50K, Oil-rubbed bronze
- Mfr # LRS-O1-MCT-BR
- Zoro # G224884711
product price:Â
$
55.79
/ea
Key Features
Power Factor
>0.9
Lighting Technology
Hongli 2835
Housing Material
Aluminium+PC
Width
4.75 in
Rated Life
50,000hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRS-O1-MCT-BR
- Zoro #
- G224884711
- UPC #
- 845060092684
- Country of Origin
- China
- Power Factor
- >0.9
- Lighting Technology
- Hongli 2835
- Housing Material
- Aluminium+PC
- Rated Life
- 50,000hr
- Item
- 5In 6W Ip65 Up Or Down Sconce 30/40/50K Triac Dim
- Fixture Wattage
- 6W
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Weight
- 1.06 lb
- Finish
- Oil-rubbed bronze
- Dimmable
- TRIAC Dimming
- Voltage
- 120V
- Standards
- ETL
- CRI
- 80
- Lumens
- 420LM
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Beam Angle
- 45°
Dimensions
- Width
- 4.75 in
- Height
- 2.75 in
- Length
- 4.75 in
Description
The Westgate LRS-O1-MCT-BR is a 5in 6w ip65 up or down sconce 30/40/50k triac dim. It delivers 420LM of 30K/40K/50K light at 6W. Operates on 120V input power. Constructed of aluminium+pc in a oil-rubbed bronze finish. Dimming: TRIAC Dimming. Key specifications: CRI 80, power factor >0.9, THD <20%, beam angle 45 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life. Light source: Hongli 2835. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.