Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall 60W 3-Light Dorney Champagne Brass Frosted Glassobe Glass
- Mfr # 6127700
- Zoro # G108585055
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
8.86 in
Length
23.62"
Housing Material
Steel/Glass
Fixture Housing Color
Champagne Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6127700
- Zoro #
- G108585055
- UPC #
- 024034612770
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Champagne Brass
- Housing Material
- Steel/Glass
- Fixture Housing Color
- Champagne Brass
- Description/Special Features
- Type - Wall Pack Fixtures
- Indoor Wall Light Fixture
Dimensions
- Width
- 8.86 in
- Length
- 23.62"
Description
The 3-light Westinghouse Dorney vanity wall fixture, rated for damp locations, is an excellent option to install above the mirror in your bathroom. Depending on your preference, it can be mounted upwards or downwards to get the look you like. This sophisticated wall fixture brings a warm ambiance to any space, featuring frosted glass globes and an elegant champagne brass finish to complement modern and traditional decor. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61277.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.