Indexable Boring Bar, A10KSDUCR07, 125.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 3883297
  • Zoro # G3574695
product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A10KSDUCR07
Rake
-7 Degrees Radial, 0 Degrees Axial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3883297
Zoro #
G3574695
UPC #
4021169805301
Country of Origin
United States

Dimensions

Overall Length
125.00mm
Shank Dia.
10.00mm
Insert Size
070204
Cutting Height
0.19mm
Insert Cutting Edge Length
7.75mm
Shank Length
104.56mm
Min. Bore Dia.
13.00mm
Wire Rope Length
125.00mm
Length
125.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A10KSDUCR07
Rake
-7 Degrees Radial, 0 Degrees Axial
Cutting Direction
Right Hand
Lead Angle
-3 Degrees
Left/Right Hand
Right Hand
Type
Screw Clamping
ISO Number
A10KSDUCR07
Cutting Application
Boring
Center to Cutting Tip
7.00mm
Approach Angle
93 Degrees
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
Head Material
Steel
Number of Inserts
1
Insert Style
DC
Side Cutting Edge Angle
-3 Degrees
Toolholder Style
A-SDUC
Number of Coolant Holes
1
Measurement System
Metric

Description

Indexable Boring Bar, A-SDUC, Insert Shape 55 Degrees Diamond, Overall Length 125.00mm, A10KSDUCR07, 93 Degrees , 7.00mm, Coolant Through, Boring, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews