Milling Insert, Parallelogram

  • Mfr # 5980400

  • Zoro # G4800980


product price:  $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Style
XDPT
Grade
WP35CM
Insert Size
110420
Steel (P) Compatibility
Yes
For Use With
VSM11 Series Shoulder Mills
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5980400
Zoro #
G4800980
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
110420
Insert Thickness
0.163"
Nose Radius
0.078"
Mounting Hole Dia.
3.00mm
Corner Radius
2.00mm
Thickness
0.1628 in
Width
6.95mm
Through Hole Inside Dia.
3.00mm
Cutting Edge Length
11.76mm

Details

Insert Style
XDPT
Grade
WP35CM
Steel (P) Compatibility
Yes
For Use With
VSM11 Series Shoulder Mills
Mounting Style
Screw Clamp
Stainless (M) Compatibility
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Item
Parallelogram Milling Insert
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Insert Shape
Parallelogram
Cutting Direction
Right Hand
ANSI Number
XDPT1105SRMM
Inscribed Circle
0.274 in
ISO Number
XDPT110420PDSRMM
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Chip-Breaker
Yes
Insert Application
Medium
Coating
Al2O3
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Rake
18 Degrees
Series
VSM11
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Clearance Angle
15 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
K, P
Cutting Application
Medium
Wiper Insert
Yes
ANSI Code
XDPT1105SRMM
Manufacturer Grade
WP35CM
Insert Holding Type
Screw Clamp
Finish - Machining
AlTiN
Chip-Breaker Style
On One Side
Secondary Material Application
Stainless Steel
Included Angle
75 Degrees
Secondary Material Application ISO Code
M
Chip-Breaker Code
MM
Coating Process
CVD
Shape
Parallelogram
Number of Cutting Edges
2
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Countersink Hole

Description

Parallelogram Milling Insert, Inscribed Circle 0.274 in, 18 Degrees , XDPT1105SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.