Milling Insert, Parallelogram

  • Mfr # 5988153

  • Zoro # G4830548


product price:  $19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

Insert Thickness
0.193"
Mounting Hole Dia.
4.40mm
Stainless (M) Compatibility
Yes
ISO Number
XDPT170416PESRMM
No. of Edges
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5988153
Zoro #
G4830548
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.193"
Mounting Hole Dia.
4.40mm
Nose Radius
0.063"
Insert Size
170416
Through Hole Inside Dia.
4.40mm
Corner Radius
1.60mm
Thickness
0.1930 in
Width
9.60mm
Cutting Edge Length
16.71mm

Details

Stainless (M) Compatibility
Yes
ISO Number
XDPT170416PESRMM
No. of Edges
2
Item
Parallelogram Milling Insert
Chip-Breaker
Yes
Insert Shape
Parallelogram
Grade
WK15CM
Insert Material
Carbide
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
ANSI Number
XDPT1704SRMM
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
Al2O3
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
VSM17 Series Shoulder Mills
Cast Iron (K) Compatibility
Yes
Insert Style
XDPT
Insert Application
Medium
Rake
12.28 Degrees
Inscribed Circle
0.378 in
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Mounting Style
Screw Clamp
Series
VSM17
Manufacturer Grade
WK15CM
Finish - Machining
Al2O3
Primary Material Application ISO Code
K
Chip-Breaker Code
MM
Measurement System
Metric
Coating Process
CVD
Included Angle
75 Degrees
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Shape
Parallelogram
Clearance Angle
15 Degrees
Wiper Insert
Yes
Material - Machining
Carbide
Insert Holding Type
Screw Clamp
Chip-Breaker Style
On One Side
Primary Material Application
Cast Iron
Cutting Application
Medium
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
ANSI Code
XDPT1704SRMM

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 12.28 Degrees , XDPT1704SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.