Milling Insert, Parallelogram

  • Mfr # 6180148

  • Zoro # G4863947


product price:  $18.29
/ea

Key Features

Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Insert Style
XDPT
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180148
Zoro #
G4863947
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
110408
Mounting Hole Dia.
3.00mm
Insert Thickness
0.163"
Nose Radius
0.031"
Cutting Edge Length
11.75mm
Corner Radius
0.80mm
Width
6.94mm
Thickness
0.1628 in
Through Hole Inside Dia.
3.00mm

Details

Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Insert Style
XDPT
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Insert Shape
Parallelogram
Insert Material
Carbide
ISO Number
XDPT110408PDSRMM
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Coating
AlTiN
Inscribed Circle
0.272 in
Chip-Breaker
Yes
Rake
-15 Degrees
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Item
Parallelogram Milling Insert
Stainless (M) Compatibility
Yes
ANSI Number
XDPT1102SRMM
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
For Use With
VSM11 Series Shoulder Mills
Grade
WS40PM
Mounting Style
Screw Clamp
Insert Application
Medium
Series
VSM11
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Primary Material Application ISO Code
M, P, S
For Toolholder
VHM11D100Z02W225XD11, VHM11D150Z05S250XD11, VHM11D200Z04S300XD11, VHM11D200Z06S300XD11, VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11
Material - Machining
Carbide
Included Angle
75 Degrees
Finish - Machining
AlTiN
Wiper Insert
Yes
Cutting Application
Medium
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Steel
Clearance Angle
15 Degrees
Insert Holding Type
Screw Clamp
Number of Cutting Edges
2
Measurement System
Metric
ANSI Code
XDPT1102SRMM
Shape
Parallelogram
Secondary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Chip-Breaker Code
MM
Manufacturer Grade
WS40PM

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, -15 Degrees , XDPT1102SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.