Milling Insert, Square

  • Mfr # 5903644

  • Zoro # G4849350


product price:  $20.69
/ea
Sold in multiples of 10 for $206.90

Key Features

Insert Shape
Square
Coating
AlCrTiN
No. of Edges
4
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.4331 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5903644
Zoro #
G4849350
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.091"
Mounting Hole Dia.
3.65mm
Thickness
0.0906 in
Through Hole Inside Dia.
3.65mm
Cutting Edge Length
11.00mm

Details

Insert Shape
Square
Coating
AlCrTiN
No. of Edges
4
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.4331 in
Cutting Direction
Right Hand
Insert Material
Carbide
Insert Application
Medium
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
123506599
Super Alloy (S) Compatibility
Yes
Item
Square Milling Insert
Steel (P) Compatibility
Yes
Rake
Positive
Grade
WP40PM
Cast Iron (K) Compatibility
No
Insert Style
SNHX
Mounting Style
Screw Clamp
For Use With
M95 Series Slotting Mills
Lead Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ISO Number
123506599
Chip-Breaker
No
Series
M95
Cutting Application
Milling
Secondary Material Application ISO Code
S
Included Angle
90 Degrees
Manufacturer Grade
WP40PM
For Toolholder
12299510400, 12299515500, 12299515600, 12299515700, 12299515800, 12299520400, 12299525500, 12299525600, 12299525700, 12299525800, 12299526000, 12299530400, 12299535500, 12299535600, 12299535800, 12299536000, 12299545800, 12299546000
Shape
Square
Number of Cutting Edges
4
Finish - Machining
AlCrTiN
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel, Steel
Insert Holding Type
Screw Clamp
Primary Material Application ISO Code
M, P
Material - Machining
Carbide
Coating Process
PVD
ANSI Code
123506599
Measurement System
Metric
Secondary Material Application
Nickel, Titanium

Description

Square Milling Insert, Inscribed Circle 0.4331 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.