Milling Insert, Trigon

  • Mfr # 6333665

  • Zoro # G4831677


product price:  $25.59
/ea
Sold in multiples of 5 for $127.95

Key Features

Coating
AlTiN
Insert Style
WOEJ
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6333665
Zoro #
G4831677
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080412
Insert Thickness
0.185"
Mounting Hole Dia.
3.56mm
Nose Radius
0.048"
Thickness
0.1850 in
Cutting Edge Length
6.30mm
Corner Radius
1.22mm
Through Hole Inside Dia.
3.56mm

Details

Coating
AlTiN
Insert Style
WOEJ
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Lead Angle
12 Degrees
Insert Shape
Trigon
Inscribed Circle
0.3068 in
Chip-Breaker
Yes
Insert Material
Carbide
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Item
Trigon Milling Insert
Rake
Positive
For Use With
M370 Series Copy Mills
Grade
WS40PM
No. of Edges
6
ISO Number
WOEJ080412SRMM
Cutting Direction
Right Hand
ANSI Number
WOEJ080412SRMM
Insert Application
Medium
Series
M370
Included Angle
101.5 Degrees
Material - Machining
Carbide
Number of Cutting Edges
6
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
MM
For Toolholder
M370D150Z04S050WO08, M370D200Z05S075WO08, M370D200Z07S075WO08, M370D250Z07S075WO08, M370D300Z08S100WO08
Features
MM Geometry Provides Lower Cutting Forces
Shape
Trigon
Manufacturer Grade
WS40PM
Clearance Angle
0 Degrees
ANSI Code
WOEJ080412SRMM
Chip-Breaker Style
Double Sided
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, P, S
Insert Holding Type
Screw Clamp
Measurement System
Metric
Cutting Application
Medium Cutting
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole

Description

Trigon Milling Insert, Inscribed Circle 0.3068 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.