Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0625 in, Carbide

  • Mfr # 4172399
  • Zoro # G2815449

product price: 
$
7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
334
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172399
Zoro #
G2815449
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160416UM
Relief Angle
0 Degrees
Coating
Tin
Cast Iron (K) Compatibility
No
No. of Edges
6
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
ANSI Number
TNMG334UM
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Coating Process
CVD
Secondary Material Application ISO Code
P, S
Primary Material Application
Stainless Steel
Chip-Breaker Code
UM
Number of Cutting Edges
6
Secondary Material Application
Nickel, Steel, Titanium
Measurement System
Fractional Inch
Shape
Triangle
Manufacturer Grade
WM25CT
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Cutting Application
Outside and Inside Diameter Turning
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M
Finish - Machining
TiN
Insert Holding Type
Straight Hole
ANSI Code
TNMG334UM
Material
Carbide

Dimensions

Insert Size
334
Corner Radius
0.0625 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.063"
Cutting Edge Length
16.5 mm
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Description

Triangle Turning Insert, Chip-Breaker Code UM, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.