Shop WIDIA

Turning Insert, Triangle, 1/4 in, TPGA, Carbide

  • Mfr # 2015081
  • Zoro # G7677947

product price: 
$
11.45
/ea
Sold in multiples of 5 for $57.25

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Insert Size
2151
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2015081
Zoro #
G7677947
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TPGA110204
Cutting Direction
Neutral
No. of Edges
3
Non Ferrous (N) Compatibility
Yes
Relief Angle
11 Degrees
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Coating
Uncoated
ANSI Number
TPGA2151
Steel (P) Compatibility
No
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Measurement System
Decimal Inch
Shape
Triangle
Material
Carbide

Dimensions

Insert Size
2151
Mounting Hole Dia.
0.110"
Nose Radius
0.016"
Insert Thickness
0.0938"

Description

Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.