Shop WOODFORD MFG
See all product information
Create Account
Model 19 Wall Faucet Wirsbo Inlet 12 in
- Mfr # 19W-12
- Zoro # G423561321
product price:Â
$
88.99
/ea
Key Features
Wall Thickness
12 in
Color
Copper
Material
Brass
Overall Width
4 in
Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19W-12
- Zoro #
- G423561321
- UPC #
- 671090010769
- Country of Origin
- Unknown
Dimensions
- Wall Thickness
- 12 in
- Overall Width
- 4 in
- Length
- 17 in
Details
- Color
- Copper
- Material
- Brass
- Max. Pressure
- 125 psi
- Item
- Wall Faucets
- Max. Temp.
- 120 Degrees F
Description
The Freezeless Model 19 is designed for year-round residential irrigation regardless of outdoor temperature, featuring integral backflow protection up to 125 psi (no add-on vacuum breaker required), and is intended for outdoor watering with a maximum of 12 hours of continuous water pressure.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.