Shop WRIGHTMASTER

3-Axis AI Smartphone Stabilizer with Facial Tracking Gimbal, Fill Light Tracking, Roller Design

  • Mfr # ZR-2pro

  • Zoro # G823331067


product price:  $67.99
/ea

Key Features

Stabilizer and Support Type
Gimbal
Compatible With
Smartphone
Height
6.42 in
Width
2.56 in
Maximum Weight Capacity
0.62 Pounds
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZR-2pro
Zoro #
G823331067
UPC #
745769184553
Country of Origin
China

Dimensions

Height
6.42 in
Width
2.56 in
Length
4.6 in

Details

Stabilizer and Support Type
Gimbal
Compatible With
Smartphone
Maximum Weight Capacity
0.62 Pounds
Model Compatibility
Universal
Features
Rechargeable Battery
Item
Cell Phone Accessories
Material
ABS+PC

Description

This WRIGHTMASTER 3-Axis AI Smartphone Stabilizer is an intelligent filmmaking partner. It combines advanced AI tracking with professional stabilization to create smooth, dynamic videos effortlessly. Whether you're vlogging alone or filming a moving subject, the facial tracking and fill light ensure you always look your best. The included tripod and intuitive controls make it a complete, user-friendly video production kit.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.