BarcodePrinterLabels, ThermalTransfer, Wht
Mfr # 10018349
Zoro # G316497461
product price:Â $106.99
/ea
Sold in multiples of 4 for $427.96
Free Shipping & Returns
Key Features
Application Temperature - Minimum
25 Degrees F
Rolls per Case
4
Min. Temperature
0 Degrees F
Label Finish
Smooth Coated
For Print Method
Thermal Transfer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10018349
Zoro #
G316497461
UPC #
-
Country of Origin
United States
Dimensions
Core Diameter
3 in
Roll Dia.
8 in
Label Height
3 in
Label Width
4 in
Details
Item
Barcode Printer Labels
Application Temperature - Minimum
25 Degrees F
Rolls per Case
4
Min. Temperature
0 Degrees F
Label Finish
Smooth Coated
For Print Method
Thermal Transfer
Max. Operating Temp.
180 Degrees F
Printer Compatibility
Industrial Label Printer
Label Color
White
Adhesive Material
Acrylic
Labels per Roll
2,000
Label Format
Roll
Adhesive Type
Permanent
Label Material
Paper
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.