Battery, LithiumIon, 7,000mAh, 3.6V, Tc93

  • Mfr # BTRY-MC93-NI-10

  • Zoro # G116546888


product price:  $2,743.99
/ea
Free Shipping & Returns

Key Features

Material
Li-Ion
Product Type
Battery
Recharge Time
3 hr
Capacity
7,000 mAh
Compatible with Series
Tc93
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BTRY-MC93-NI-10
Zoro #
G116546888
UPC #
-
Country of Origin
China

Details

Item
Battery
Material
Li-Ion
Product Type
Battery
Recharge Time
3 hr
Capacity
7,000 mAh
Compatible with Series
Tc93
Battery Chemistry
Lithium Ion
Voltage
3.6V

Description

Identification Products

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.