Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Aisle Marking Tape, Solid, Gray, 2" W
Mfr # VM102GY
Zoro # G5367533
original price:
$5.21
15% off
new price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 36 yd.
- Material Vinyl Plastic
- Color Gray
- Tape Color Gray
Product Information
- Brand Zoro Select
- MFR # VM102GY
- Zoro # G5367533
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 36 yd. |
Diameter | 4" |
Roll Length | 108 ft |
Imperial Tape Length | 108 ft |
Imperial Tape Width | 2 in |
Details
Description
Floor Marking Tape, Continuous Roll, Solid, Gray, 2 in, 108 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Metal Keeper Belt, Brown, 56" L, 1-1/2" W (A000551120118)
- CARHARTT Carhartt Flame Resistant Coverall, Khaki, 52 Reg. (101017-250 52 REG)
- GLOBAL INDUSTRIAL 34 in W, 30 in H, Aluminum, Red (708312)
- MUCK Boot, Muck, Artic, Sport Extreme, Sz 9, PR (ASM-000A-9)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8TNG7)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 3"W (RF3YL)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (9X189)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (20LP53)
- ZORO SELECT Antislip Tape, Yellow, 60 ft. L (GRAN4999)
- ZORO SELECT Hand Roller, Rubber, Gray (903)
- RUST-OLEUM Stair Tread, Yellow/Black, 36in W (271799)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings