Aluminum Angle
Mfr # AA6061/22125-84
Zoro # G016313016
product price: $58.79
/eaKey Features
Material
Aluminum
Angle
90 Degrees
Temper
T6
Elongation
17 %
Includes Material Certificate
No Certificates Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA6061/22125-84
Zoro #
G016313016
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
2 in
Leg Thickness
1/8 in
Overall Length
7 ft
Overall Height
2 in
Outside Leg Length
1 7/8 in
Inside Leg Length
84 in
Details
Material
Aluminum
Item
Aluminum Angle
Angle
90 Degrees
Temper
T6
Elongation
17 %
Includes Material Certificate
No Certificates Included
Maximum Temperature
1,205 Degrees F
Yield Strength
40,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Tensile Strength
45,000 psi
Brinell Hardness
95 BHN
System of Measurement
Inch
Material Grade
6061
Fabrication
Welded
Leg Edge Shape
Round
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Shape
Angle
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.