Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/33188-72

  • Zoro # G516313028


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Temper
T6
Material
Aluminum
Angle
90 Degrees
Brinell Hardness
95 BHN
Overall Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/33188-72
Zoro #
G516313028
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 ft
Leg Thickness
3/16 in
Inside Leg Length
72 in
Outside Leg Length
2 13/16 in
Overall Width
3 in
Overall Height
3 in

Details

Temper
T6
Item
Aluminum Angle
Material
Aluminum
Angle
90 Degrees
Brinell Hardness
95 BHN
Maximum Temperature
1,205 Degrees F
Shape
Angle
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Elongation
17 %
Leg Edge Shape
Round
Includes Material Certificate
No Certificates Included
Yield Strength
40,000 psi
Fabrication
Welded
Tensile Strength
45,000 psi
Material Grade
6061
System of Measurement
Inch

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.