Aluminum Angle
Mfr # AA6061/33188-84
Zoro # G216313038
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Temper
T6
Angle
90 Degrees
Material
Aluminum
Fabrication
Welded
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA6061/33188-84
Zoro #
G216313038
UPC #
-
Country of Origin
Multiple
Dimensions
Leg Thickness
3/16 in
Overall Height
3 in
Overall Length
7 ft
Inside Leg Length
84 in
Overall Width
3 in
Outside Leg Length
2 13/16 in
Details
Item
Aluminum Angle
Temper
T6
Angle
90 Degrees
Material
Aluminum
Fabrication
Welded
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Maximum Temperature
1,205 Degrees F
Mechanical Finish
Mill
Shape
Angle
Includes Material Certificate
No Certificates Included
Elongation
17 %
System of Measurement
Inch
Heat Treatable
Heat Treatable
Leg Edge Shape
Round
Brinell Hardness
95 BHN
Material Grade
6061
Tensile Strength
45,000 psi
Yield Strength
40,000 psi
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.