Aluminum Angle
Mfr # AA6061/33188-96
Zoro # G116313008
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Temper
T6
Angle
90 Degrees
Outside Leg Length
2 13/16 in
Fabrication
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA6061/33188-96
Zoro #
G116313008
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Leg Length
2 13/16 in
Overall Length
8 ft
Leg Thickness
3/16 in
Overall Height
3 in
Inside Leg Length
96 in
Overall Width
3 in
Details
Item
Aluminum Angle
Material
Aluminum
Temper
T6
Angle
90 Degrees
Fabrication
Welded
Material Grade
6061
Yield Strength
40,000 psi
Mechanical Finish
Mill
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Maximum Temperature
1,205 Degrees F
Includes Material Certificate
No Certificates Included
Leg Edge Shape
Round
Tensile Strength
45,000 psi
Brinell Hardness
95 BHN
Shape
Angle
Heat Treatable
Heat Treatable
Elongation
17 %
Description
Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 96 in, Outside Leg Length 2 13/16 in, Leg Thickness 3/16 in, Overall Length 8 ft, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.