Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6061/750750125-60

  • Zoro # G716313194


product price: $20.19
/ea

Key Features

Angle
90 Degrees
Material
Aluminum
Temper
T6
Yield Strength
40,000 psi
Overall Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA6061/750750125-60
Zoro #
G716313194
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
3/4 in
Leg Thickness
1/8 in
Overall Length
5 ft
Outside Leg Length
5/8 in
Inside Leg Length
60 in
Overall Width
3/4 in

Details

Angle
90 Degrees
Material
Aluminum
Temper
T6
Item
Aluminum Angle
Yield Strength
40,000 psi
Brinell Hardness
95 BHN
Shape
Angle
Tensile Strength
45,000 psi
System of Measurement
Inch
Maximum Temperature
1,205 Degrees F
Leg Edge Shape
Round
Heat Treatable
Heat Treatable
Material Grade
6061
Mechanical Finish
Mill
Elongation
17 %
Fabrication
Welded
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Includes Material Certificate
No Certificates Included

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.