Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6063/15001500125-60

  • Zoro # G216313236


product price: $35.59
/ea

Key Features

Angle
90 Degrees
Material
Aluminum
Temper
T52
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Inside Leg Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA6063/15001500125-60
Zoro #
G216313236
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Leg Length
60 in
Overall Length
5 ft
Overall Width
1 1/2 in
Outside Leg Length
1 3/8 in
Leg Thickness
1/8 in
Overall Height
1 1/2 in

Details

Angle
90 Degrees
Material
Aluminum
Temper
T52
Item
Aluminum Angle
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Leg Edge Shape
Square
Heat Treatable
Heat Treatable
System of Measurement
Inch
Brinell Hardness
60 BHN
Material Grade
6063
Shape
Angle
Tensile Strength
27,000 psi
Yield Strength
21,000 psi
Elongation
12 %
Fabrication
Welded
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Maximum Temperature
1,210 Degrees F

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.