Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6063/33125-36

  • Zoro # G916313253


product price: $40.69
/ea

Key Features

Material
Aluminum
Temper
T52
Angle
90 Degrees
Overall Length
36 in
Tensile Strength
27,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA6063/33125-36
Zoro #
G916313253
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Width
3 in
Outside Leg Length
2 7/8 in
Overall Height
3 in
Inside Leg Length
36 in
Leg Thickness
1/8 in

Details

Item
Aluminum Angle
Material
Aluminum
Temper
T52
Angle
90 Degrees
Tensile Strength
27,000 psi
Maximum Temperature
1,210 Degrees F
Includes Material Certificate
No Certificates Included
Leg Edge Shape
Square
Resistance Properties
Corrosion-Resistant, Wear-Resistant
System of Measurement
Inch
Shape
Angle
Fabrication
Welded
Heat Treatable
Heat Treatable
Elongation
12 %
Mechanical Finish
Mill
Yield Strength
21,000 psi
Material Grade
6063
Brinell Hardness
60 BHN

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.