Zoro Homepage

Aluminum Angle

  • Mfr # AA6063/33125-48

  • Zoro # G716313224


product price: $52.39
/ea

Key Features

Temper
T52
Angle
90 Degrees
Material
Aluminum
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Elongation
12 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6063/33125-48
Zoro #
G716313224
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
4 ft
Inside Leg Length
48 in
Outside Leg Length
2 7/8 in
Leg Thickness
1/8 in
Overall Height
3 in
Overall Width
3 in

Details

Item
Aluminum Angle
Temper
T52
Angle
90 Degrees
Material
Aluminum
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Elongation
12 %
Mechanical Finish
Mill
Leg Edge Shape
Square
Fabrication
Welded
System of Measurement
Inch
Heat Treatable
Heat Treatable
Material Grade
6063
Shape
Angle
Yield Strength
21,000 psi
Includes Material Certificate
No Certificates Included
Maximum Temperature
1,210 Degrees F
Tensile Strength
27,000 psi
Brinell Hardness
60 BHN

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.