Zoro Homepage

Bar Stock, Aluminum, 6061, 3 x 5 In, 6 Ft

  • Mfr # 61F3X5-72

  • Zoro # G6384113


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Thickness Tolerance
+/-0.024 in
Standards
AMS QQ-A-200, ASTM B221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F3X5-72
Zoro #
G6384113
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3 in
Width
5"
Length
72"
Length Tolerance
+/-6 in
Width Tolerance
+/-0.034 in
Thickness (Decimal)
3.0 in
Width and Length
5 in x 72 in
Overall Width
5 in
Overall Length
6 ft

Details

Item
Aluminum Rectangular Bar
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Thickness Tolerance
+/-0.024 in
Standards
AMS QQ-A-200, ASTM B221
Type
Corrosion Resistant
Alloy Type - Aluminum
6061
Hardness Scale
BHN
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Typical Tensile Strength (PSI)
45,000 psi
Typical Hardness
95
Typical Yield Strength (PSI)
40,000 psi
Alloy Type
6061
Finish
Unpolished
Tensile Strength
45,000 psi
Heat Treatment
Tempered
Material Grade
6061
Maximum Temperature
300 Degrees F
Mechanical Finish
Mill
System of Measurement
Inch
Fabrication
Extruded
Minimum Temperature
-320 Degrees F
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Shape
Rectangular
Rockwell Hardness
95 HRB
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Straightness Tolerance
Not Rated
Tolerance Rating
Standard
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+/-0.008 in

Description

Aluminum Rectangular Bar, Aluminum, 6061, T6511, Rectangular, 6 ft Overall Length, Length Tolerance +/-6 in, 5 in Overall Width, Width Tolerance +/-0.034 in, 3 in Thickness, Thickness Tolerance +/-0.024 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.