Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPMBCH-CR-T0-A0-NF-RG-GRY
- Zoro # G523361647
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Polyurethane
Seat Height - Minimum
20 1/2 in
Color
Gray
ESD-Safe
Not ESD Safe
Product Type
Clean Room Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPMBCH-CR-T0-A0-NF-RG-GRY
- Zoro #
- G523361647
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyurethane
- Color
- Gray
- ESD-Safe
- Not ESD Safe
- Product Type
- Clean Room Chair
- Cleanroom Class
- ISO 4
- Standards
- BIFMA/SEFA Tested
- Item
- Lab Chair
- Foot Support
- No
- Weight Capacity
- 300 lb
- Number of Casters
- 0
- Back Tilt Forward
- 13.5 Degrees
- Chair Weight
- 33 lb
- Base Material
- Cast Aluminum
- Assembly
- No
- Back Tilt Backward
- -10.5 Degrees
- Includes Arms
- Armless
- Wire Color
- Gray
Dimensions
- Seat Height - Minimum
- 20 1/2 in
- Seat Depth
- 17 in
- Back Width
- 16 1/2 in
- Seat Thickness
- 1 1/2 in
- Seat Width
- 18 in
- For Workbench Height
- 32 to 36 in
- Back Height
- 12 in
- Seat Height - Maximum
- 28 in
Description
Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support No, Standards BIFMA/SEFA Tested, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.