Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 13/32", PK5
- Mfr # FLHNFI0627-005P
- Zoro # G422963737
product price:Â
$
27.59
/pk of 5, $5.52/ea
Key Features
System of Measurement
Inch
Lock Type
Flex Top
Material Grade/Class
1010-1045
Hex Height
13/32 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLHNFI0627-005P
- Zoro #
- G422963737
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Lock Type
- Flex Top
- Material Grade/Class
- 1010-1045
- Material
- Steel
- Item
- Lock Nut
- Finish
- Black Oxide
- Hex Type
- Standard Hex
Description
Lock Nut, Finish Black Oxide, Material Steel, Material Grade/Class 1010-1045, Thread Size 5/8 In.-18, Hex Width 59/64 in, Hex Height 13/32 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 5