Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40HP112N040
- Zoro # G523938221
product price:Â
$
65.59
/ea
Key Features
Manufacture Location
Globally Sourced
Standards
ASME B16.11
Minimum Operating Temperature
-20 Degrees F
Includes Seal
No
Fitting Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40HP112N040
- Zoro #
- G523938221
- UPC #
- 840280501046
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Manufacture Location
- Globally Sourced
- Standards
- ASME B16.11
- Minimum Operating Temperature
- -20 Degrees F
- Includes Seal
- No
- Fitting Connection Type
- Threaded
- Color
- Silver
- Plug Drive Style
- Hex
- Series
- 0HP112N
- Specific Fitting Shape
- Plug
- Fitting Side A Pipe Threading
- 8
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Thread Type
- NPT
- Material Grade
- CF8
- Maximum Operating Temperature
- 800 Degrees F
- Class
- Class 150
- Wire Color
- Silver
Dimensions
- Thread Size
- 4-8
- Nominal Pipe Size
- 4 in
- Overall Length
- 1 7/8 in
- Hex Size
- 4 in
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Plug, 4 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 7/8 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 8, 4-8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.