Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40RDCSP114014
- Zoro # G823937276
product price:Â
$
1.69
/ea
Sold in multiples of 6 for
$10.14
Key Features
Maximum Operating Pressure
300 psi @ 72 Degrees F
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
800 Degrees F
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40RDCSP114014
- Zoro #
- G823937276
- UPC #
- 840280528579
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Temperature
- 800 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class 150
- Standards
- ASME B16.11
- Fitting Side A Pipe Threading
- 18
- For Pipe Schedule
- Schedule 40
- Fitting Connection Type
- Threaded
- Includes Seal
- No
- Material Grade
- CF8
- Thread Type
- NPT
- Specific Fitting Shape
- Cap
- Manufacture Location
- Globally Sourced
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Thread Size
- 1/4 - 18
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 11/16 in
- Wire Rope Length
- 11/16 in
- Length
- 11/16 in
Description
Cap, 1/4 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 11/16 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 18, 1/4 - 18, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.