Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40TESP114114
- Zoro # G923937305
product price:Â
$
26.79
/ea
Key Features
Fitting Side C Type
Threaded
For Pipe Schedule
Schedule 40
Fitting Side B Gender
Female
Overall Length
89 mm
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40TESP114114
- Zoro #
- G923937305
- UPC #
- 840280528265
- Country of Origin
- Multiple
- Item
- Pipe Fitting
- Fitting Side C Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Material Grade
- CF8
- Fitting Side A Type
- Threaded
- Color
- Silver
- Fitting Side B Type
- Threaded
- Fitting Side B Pipe Threading
- 11 1/2
- Specific Fitting Shape
- Tee
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side C Gender
- Female
- Class
- Class 150
- Fitting Side A Gender
- Female
- Fitting Side A Pipe Threading
- 11 1/2
- Standards
- ASME B16.11
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side C Pipe Threading
- 11 1/2
- Side 3 Thread Type
- NPT
- Includes Seal
- No
- Wire Color
- Silver
Dimensions
- Overall Length
- 89 mm
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size A
- 1-1/4"-11.5
- Fitting Thread Size B
- 1-1/4"-11.5
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Side C Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size C
- 1-1/4"-11.5
- Wire Rope Length
- 89 mm
- Length
- 89 mm
Description
Pipe fitting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.