Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 600BSP114112014
- Zoro # G923938562
product price:Â
$
15.99
/ea
Key Features
Max. Steam Pressure
150 psi @ 600 Degrees F
Fitting Side B Pipe Threading
18
Application
Gases, Oils
Class
Class 150
Maximum Operating Pressure
300 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600BSP114112014
- Zoro #
- G923938562
- UPC #
- 840280531975
- Country of Origin
- Multiple
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Fitting Side B Pipe Threading
- 18
- Application
- Gases, Oils
- Class
- Class 150
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Color
- Silver
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Item
- Pipe fitting
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 11 1/2
- Finish/Coating
- None
- Fitting Features
- Rigid
- Includes Pre-Applied Thread Sealant
- No
- Wire Color
- Silver
Dimensions
- Overall Length
- 50.5 mm
- Wire Rope Length
- 50.5 mm
- Length
- 50.5 mm
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 11 1/2, 18, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.