Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60RTESW3K200075
- Zoro # G123939154
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
For Pipe Schedule
Schedule 40
Fitting Side C Nominal Pipe Size
3/4 in
Specific Fitting Shape
Tee
Standards
ASME B16.11
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60RTESW3K200075
- Zoro #
- G123939154
- UPC #
- 840280542803
- Country of Origin
- Multiple
- Item
- Pipe Fitting
- For Pipe Schedule
- Schedule 40
- Specific Fitting Shape
- Tee
- Standards
- ASME B16.11
- Includes Seal
- No
- Side A Thread Type
- NPT
- Fitting Side C Gender
- Female
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Gender
- Female
- Class
- Class 150
- Fitting Side A Gender
- Female
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Pipe Threading
- 11 1/2
- Material Grade
- CF8M
- Side 3 Thread Type
- NPT
- Fitting Side C Type
- Threaded
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Fitting Side C Pipe Threading
- 14
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Fitting Side C Nominal Pipe Size
- 3/4 in
- Overall Length
- 114.4 mm
- Fitting Thread Size A
- 2"-11.5
- Fitting Thread Size B
- 2"-11.5
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Thread Size C
- 3/4"-14
- Fitting Side A Nominal Pipe Size
- 2 in
- Wire Rope Length
- 114.4 mm
- Length
- 114.4 mm
Description
Pipe fitting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.