Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 2" Wheel Dia., 75 lb., Gray

  • Mfr # 435X75

  • Zoro # G6033041


product price: $4.39
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Wheel Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
435X75
Zoro #
G6033041
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 in
Wheel Width
1 in
Mounting Height
2 7/16 in
Mounting Plate Size
1 7/8 in x 2 9/16 in
Mounting Plate Thickness
5/64in
Mounting Bolt Dia.
1/4 in
Stem Dia.
No Stem
Overall Height
2-15/32in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Load Rating
75 lb
Wheel Bearing Type
Plain
Wheel/Tread Color
Gray
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
15/16 in x 2-1/8 in
Inside Bolt Hole Spacing
15/16 in x 2-1/8 in
Caster Plate Hole Pattern
D
Standards
ANSI, ANSI ICWM
Thread Guards
No
Extended Lead
No
Frame Finish
Zinc Plated
Caster Temp. Range Available
No
Caster Brake Included
Yes
Application
General Purpose
Wheel Color
Gray
Caster Stem Type
No Stem/Plate Included
Wheel Core Material
Polyolefin
Swivel Raceway Type
Single Ball
Swivel Lock Type
No Lock Included
Load Rating Range
0 to 299 lb
Swivel Construction
Kingpin
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Soft
Load Capacity - Maximum
75 lb
Operating Temperature - Maximum
175 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plate Caster, Load Rating 75 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 1 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.