Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, EPDM, 1/32"Thick, 36"x36", 60A

  • Mfr # BULK-RS-E60MIL-16

  • Zoro # G3169591


product price: $39.79
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-E60MIL-16
Zoro #
G3169591
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/32 in
Rubber Width
36 in
Rubber Length
3 ft
Thickness
1/32"
Width
36"
Length
36"
Overall Width
36 in
Overall Thickness
0.03125 in
Overall Length
36 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,800 psi
Elongation
300 %
Finish
Smooth
Standards
ASTM D2000 M4CA610, MIL-R-3065E
Grade
Military
Material
EPDM
Application
Weather Resistant
Type
Military Specification
Color
Black
Max. Temp. (F)
250 Degrees F
Shape
Sheet
Texture
Smooth
Tensile Strength
1,800 psi
Thickness Tolerance
+/-0.010 in
Maximum Temperature
250 Degrees F
Water Resistance
Excellent
Oil Resistance
Poor
Weather Resistance
Excellent
Density
1.35 g/cc
Minimum Temperature
-30 Degrees F
Chemical Resistance
Good
Abrasion Resistance
Good
Compression Set
30 %
Tear Strength
20 N/mm
Adhesive Type
Plain Backing

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Military Specification, Material EPDM, Standards ASTM D2000 M4CA610, MIL-R-3065E, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.010 in, Overall Width 36 in, Tensile Strength 1,800 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.