Shop ZORO SELECT

StainlessSteel, Elbow, 2"BSPTx2"BSPT

  • Mfr # ZUSA-PF-7451
  • Zoro # G600421097

product price: 
$
87.59
/ea

Key Features

Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Max. Steam Pressure
150 psi
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-7451
Zoro #
G600421097
UPC #
193005123703
Country of Origin
China
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Elbow
Color
Silver
Max. Steam Pressure
150 psi
Application
Air, Gases, Oils, Potable Water
Standards
ISO 7-1
Includes Seal
No
Material Grade
316
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
150 psi
Fitting Side B Type
Threaded
Class
Class 150
Fitting Side A Type
Threaded
Fitting Side B Pipe Threading
11
Fitting Side A Pipe Threading
11
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Finish/Coating
None
For Pipe Schedule
Schedule 40
Gravity Flow
Pressure
Side A Thread Type
BSPT
Side B Thread Type
BSPT
Wire Color
Silver

Dimensions

Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Thread Size B
2"-11
Overall Length
3 9/16 in
Fitting Thread Size A
2"-11
Wire Rope Length
3 9/16 in
Length
3 9/16 in

Description

Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Female, Threaded, 11, 2 In.-11, 2 in, Female, Threaded, 11, 2 In.-11, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.