Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 3890-98

  • Zoro # G423358303


product price:  $1,867.99
/ea
Free Shipping & Returns

Key Features

Overall Height
9.5 in
Best Efficiency Flow
52 gpm
Flow Rate @ 10 ft of Head - Maximum
72 gpm
Discharge Orientation
Top
Shaft Seal Material
Teflon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3890-98
Zoro #
G423358303
UPC #
726846502200
Country of Origin
United States

Dimensions

Overall Height
9.5 in
Shaft Outer Diameter
5/8 in
Manufacturer Warranty Length
1 yr
Overall Length
15.8 in
Solid Diameter (Maximum)
0.13 in
Discharge Diameter
1 1/2 in
Overall Width
8.8 in
Motor Frame Size
56J
Inlet Diameter
1 1/2 in

Details

Best Efficiency Flow
52 gpm
Flow Rate @ 10 ft of Head - Maximum
72 gpm
Discharge Orientation
Top
Shaft Seal Material
Teflon
Number of Stages
1
Inlet Position
Center
Flow Rate @ 30 ft of Head (Maximum)
51 gpm
Pump Housing Material
Stainless Steel
Motor Speed - Maximum
3,450 RPM
Shut Off Pressure - Maximum
75 psi
Best Efficiency Head
30 ft
Inlet Orientation
Top
Media Temperature - Minimum
40 Degrees F
Flow Rate @ 20 ft of Head (Maximum)
61 gpm
Case Pressure - Maximum
75 psi
Series
300 Series
Phase
Single
Standards
CSA Certified, UL Recognized Motor
Impeller Material
Stainless Steel
Specific Gravity (Maximum)
1.3
Shaft Seal Type
Mechanical
Media Temperature - Maximum
250 Degrees F
Flow Rate @ 40 ft of Head (Maximum)
35 gpm
Item
Centrifugal Pump
Discharge Position
Center
Frequency
60 Hz
Full Load Current
9.0/5.0 A
Priming
Self-Priming
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Mounting Orientation
Horizontal
Hazardous Location Class
Not Rated
Pumping Application
Chemical Transfer, Irrigation, Reverse Osmosis and Water Treatment
Features
Dual Volute Design, Self-Cleaning
Nameplate Voltage
115/230V AC
Volute Material
Stainless Steel
Flow Rate @ 50 ft of Head (Maximum)
15 gpm
Shaft Material
Stainless Steel
Duty Cycle
Continuous
Flow Rate @ 15 ft of Head (Maximum)
55 gpm
Horsepower
3/4 hp
Feet of Head (Maximum)
55 ft
Motor Enclosure
Totally Enclosed Fan Cooled
Thermal Overload Protection
Yes
Flow Rate (Maximum)
75 gpm
Suction Lift - Maximum
6 ft

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 35 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) 55 gpm, Flow Rate @ 20 ft of Head (Maximum) 61 gpm, Flow Rate @ 30 ft of Head (Maximum) 51 gpm, Flow Rate @ 50 ft of Head (Maximum) 15 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.