Shop AMT PUMPS

StrtCentrifPmp, 15hp, CI, 1/4"

  • Mfr # 4282-95
  • Zoro # G323353583

product price: 
$
6,684.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Flow Rate @ 40 ft of Head (Maximum)
800 gpm
Shaft Material
Steel
Best Efficiency Head
80 ft
Motor Design
Three-Phase
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4282-95
Zoro #
G323353583
UPC #
726846546273
Country of Origin
United States
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Flow Rate @ 40 ft of Head (Maximum)
800 gpm
Shaft Material
Steel
Best Efficiency Head
80 ft
Motor Design
Three-Phase
Media Temperature - Maximum
200 Degrees F
Features
Front Drain Plugs, Pull from Rear Design, Seal Flush/Air Relief Valve
Flow Rate (Maximum)
800 gpm
Inlet Orientation
Top
Shaft Seal Material
Carbon, FKM, Silicon Carbide
Phase
Three
Thermal Overload Protection
No
Pump Design
End Suction
Standards
CSA Certified, UL Recognized Motor
Priming
Manual
Full Load Current
41.0/19.0 A
Nameplate Voltage
208 to 230/460V AC
Impeller Material
Silicon Bronze
Pump Housing Material
Cast Iron
Best Efficiency Flow
450 gpm
Discharge Position
Offset
Pumping Application
Booster Services, Cooling and Heat Transfer, Liquid Transfer
Shaft Seal Type
Mechanical
Discharge Orientation
Side
Hazardous Location Class
Not Rated
Frequency
60 Hz
Inlet Position
Center
Feet of Head (Maximum)
90 ft
Horsepower
15 hp
Media Temperature - Minimum
40 Degrees F
NPSHr
15 ft
Item
Straight Centrifugal Pump
Volute Material
Cast Iron
Motor Speed - Maximum
1,750 RPM
Case Pressure - Maximum
175 psi
Duty Cycle
Continuous
Discharge Rotation Increments
90 Degrees
Flow Rate @ 50 ft of Head (Maximum)
725 gpm
Number of Stages
1
Mounting Orientation
Horizontal
Ambient Temperature - Maximum
200 Degrees F
Shut Off Pressure - Maximum
175 psi
Specific Gravity (Maximum)
1
Motor Enclosure
Totally Enclosed Fan Cooled
Discharge Standard
Flange
Inlet Standard
Flange

Dimensions

Shaft Outer Diameter
1 in
Overall Width
21 in
Motor Frame Size
254JM
Discharge Diameter
1/4 in
Solid Diameter (Maximum)
0.25 in
Manufacturer Warranty Length
1 yr
Overall Height
15.6 in
Overall Length
31.3 in
Inlet Diameter
4 in
Wire Rope Length
31.3 in
Length
31.3 in
Fits Chest Size
Front Drain Plugs, Pull from Rear Design, Seal Flush/Air Relief Valve

Description

Straight Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 15 hp, Nameplate Voltage 208 to 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 800 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) Not Applicable, Flow Rate @ 50 ft of Head (Maximum) 725 gpm, Priming Manual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.