Hazardous LED Lighting Fixture
- Mfr # VMV3LCD5BU
- Zoro # G425017406
product price:Â
$
790.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
5000K
NEMA Enclosure Rating
3R, 4, 4X
Series
Contender(TM)
Ambient Temperature - Maximum
149 Degrees F
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VMV3LCD5BU
- Zoro #
- G425017406
- UPC #
- 781381195386
- Country of Origin
- Mexico
- Item
- Hazardous LED Lighting Fixture
- Color Temperature
- 5000K
- NEMA Enclosure Rating
- 3R, 4, 4X
- Series
- Contender(TM)
- Ambient Temperature - Maximum
- 149 Degrees F
- Lens Material
- Polycarbonate
- Rated Life
- 60,000 hr
- Color Rendering Index
- 80
- Maximum Fixture Wattage
- 28 W
- IP Rating
- IP66, IP67
- Light Output
- 3,300 lm
- Temperature Code
- T3, T6
- Lumen Selectable
- Not Selectable
- Housing Material
- Aluminum
- Hazardous Location Rating
- Class I, Div 2, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class II, Div 2, Group F, G
- Mounting Style
- Conduit
- For Bulb Type
- Integrated LED
- Standards
- ABS, DLC
- Lens Type
- Diffuser Lens
- Color Selectable
- Not Selectable
- Ambient Temperature - Minimum
- -40 Degrees F
Dimensions
- Manufacturers Warranty Length
- 10 yr
- Overall Height
- 6 in
- Overall Width
- 11 5/8 in
Description
5000K, Mounting Style Conduit, For Bulb Type Integrated LED, Contender(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.