
Triforce FastDraw Disinfectant, Fresh Scent, 2 L Bottle, 4PK
Mfr # 3334700
Zoro # G023332727
product price:Â $436.99
/pk 4, $109.25/ea
Free Shipping & Returns
Key Features
Physical Form
Liquid
Green Certification or Other Recognition
EPA Registered
For Use On
Hard Nonporous Surfaces
Container Type
Bottle
Effective to Remove
Dirt, Mildew, Mold, Scum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3334700
Zoro #
G023332727
UPC #
700427024855
Country of Origin
United States
Dimensions
Size
2 L
Details
Item
Disinfectant
Physical Form
Liquid
Green Certification or Other Recognition
EPA Registered
For Use On
Hard Nonporous Surfaces
Container Type
Bottle
Effective to Remove
Dirt, Mildew, Mold, Scum
Fragrance
Fresh
Description
Triforce is effective against SARS-CoV-2 in one minute when used as directed. It's formulated to aid in the reduction of cross-contamination on treated surfaces in hospitals, schools, institutions and other public facilities. Triforce has the added benefit of soft surface sanitization efficacy.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.