3-Phase Belt Drive Motor, 1 HP, 56 Frame, 200-230/460V AC Voltage, 1,725 Nameplate RPM

  • Mfr # H1031L

  • Zoro # G4000367


product price:  $390.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
HP
1
No. of Speeds
1
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H1031L
Zoro #
G4000367
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
9 1/2 in
Shaft Length
1 15/16 in
Resilient Ring Dia.
2 1/2 in
Body Dia.
6 1/2 in
Overall Length
11 7/16 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
HP
1
No. of Speeds
1
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
200-230/460V AC
Frame
56
Motor Mounting Type
Cradle Base
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Phase
Three
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Nominal Efficiency
82 %
Frame Material
Steel
Motor Mounting Position
All Angle
Standards
CSA, UL Recognized
Duty
Continuous
Mounting Stud Pattern
4 1/8 in x 4 1/8 in
Ring to Ring Center
9 in
Ins. Class
B
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
104 Degrees F
Motor Frame Material
Steel
Full Load Amps
3.3-3.4/1.7 A
Footnotes
26
Hz
60 Hz
Extended Thru-Bolts
Yes
Usable @ 208V
Yes
Usable @ 200V
Yes
Duty Cycle
Continuous
Weight
30 lb
NEMA Design
M
Application
Industrial

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 200-230/460V AC, 3.3-3.4/1.7 A Full Load Amps, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.