B2233 Pool & Spa Motor 3450/1725 RPM 56Y Frame C Mount
- Mfr # UB2233
- Zoro # G923931181
product price:Â
$
799.99
/ea
Free Shipping & Returns
Key Features
HP
2
Frame
56Y
Voltage
230V
Motor Bearings
Ball
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB2233
- Zoro #
- G923931181
- UPC #
- -
- Country of Origin
- China
- HP
- 2
- Frame
- 56Y
- Voltage
- 230V
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
Description
Century B2233 Pool and Spa Motor by Century (PEM-UB2233) is a PSC single-phase replacement motor with a 56Y frame and 6.5-inch diameter, rated for 230V operation and 3450/1725 RPM. Open drip proof (ODP) enclosure, counterclockwise shaft end (CCWSE) rotation, rolled steel housing, extended studs mounting, single shaft and amperage 7.4/1.4 A (Century cross ref 187693).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.