Shop CENTURY
See all product information
Create Account
B2975 Pool & Spa Motor 1/12 HP 3450/1725 RPM 56J Split-Phase
- Mfr # UB2975
- Zoro # G923931907
product price:Â
$
817.99
/ea
Free Shipping & Returns
Key Features
Motor Flange Material
Rolled Steel
Voltage
230V
Motor Enclosure Design
ODP
Motor Shaft Rotation
CWSE
HP
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB2975
- Zoro #
- G923931907
- UPC #
- -
- Country of Origin
- Unknown
- Motor Flange Material
- Rolled Steel
- Voltage
- 230V
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- CWSE
- HP
- 1
- Frame
- 56J
- Motor Bearings
- Ball
Description
Century B2975 1 HP PSC pool and spa motor (Supplier Stock No: PEM-UB2975) features a 56J frame, 6.5-inch diameter, round mounting and single shaft with CWSE rotation for pump applications. This single-phase, 230V ODP motor has automatic overload protection, service factor amps 6.6/1.25, rolled steel construction, and a compact 24 x 12 x 12 in footprint; cross refs: CENTURY 109130, 158225, 177643, 181093, F56AA74A01.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.