Shop CENTURY
See all product information
Create Account
BN50V1 Pool & Spa Pump Motor 1.5 HP
- Mfr # UBN50V1
- Zoro # G523931802
product price:Â
$
655.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWSE
Frame
48Y
Voltage
115V
Motor Flange Material
Rolled Steel
HP
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UBN50V1
- Zoro #
- G523931802
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- CCWSE
- Frame
- 48Y
- Voltage
- 115V
- Motor Flange Material
- Rolled Steel
- HP
- 1.5
- Motor Enclosure Design
- ODP
Description
Century BN50V1 1.5 HP pool and spa motor, cap-start single-phase design for 115V systems, 48Y frame with 5.6-inch diameter, ODP (open drip proof) enclosure and CCWSE shaft rotation. Features auto overload protection, rolled steel construction, extended-stud mounting and single shaft; amperage 13.5/4.7A, weight 29 lb, cross-references CENTURY 177803/177804/193824 and EMERSON R55FCM0305.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.