1PH Farm Duty Motor
- Mfr # 14058209
- Zoro # G323356256
product price:Â
$
1,295.99
/ea
Key Features
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Shaft Length
2 3/4 in
Full Load Amps
19.9 A
Shaft Dia.
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14058209
- Zoro #
- G323356256
- UPC #
- 7909323431252
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Max. Ambient Temp.
- 40 Degrees C
- Full Load Amps
- 19.9 A
- No. of Speeds
- 1
- Usable @ 208V
- Not Usable at 208V
- Bearing Protection
- V-Ring
- Voltage
- 230V AC
- Motor Sub Application
- General Purpose
- Nameplate RPM
- 1,760 RPM
- Weight
- 112 lb
- Motor Design
- Capacitor-Start/Run
- Frame
- 182-4T
- Duty Cycle
- Continuous
- Standards
- cCSAus, NEMA MG-1, UR
- HP
- 5 hp
- Motor Application
- Agriculture
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- Capacitor Required
- Capacitor Included
- Finish
- Painted
- Nominal Efficiency
- 84 %
- Item
- Farm Duty Motor
- Phase
- Single
Dimensions
- Shaft Length
- 2 3/4 in
- Shaft Dia.
- 1 1/8 in
- Wire Rope Length
- 20 1/4 in
- Length Less Shaft
- 17 1/2 in
- Overall Length
- 20 1/4 in
- Length
- 20 1/4 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 hp HP, Nameplate RPM 1,760 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 19.9 A, 182-4T Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Finish Painted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.