Zoro Homepage

Condenser Fan Motor, 3/4 hp

  • Mfr # FEH1076SU

  • Zoro # G4025659


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Motor Service Factor
1
Overall Length
13 1/2 in
Phase
Single
Motor Mounting Type
Stud
Motor Sub Application
Condenser Fan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEH1076SU
Zoro #
G4025659
UPC #
-
Country of Origin
India

Dimensions

Overall Length
13 1/2 in
Bolt Circle Dia.
5 1/8 in
Manufacturers Warranty Length
1 yr
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Shaft Length
6 1/2 in
Stud Size
#8-32
Length Less Shaft
7 in
Lead Length
48 in
Mounting Stud Length
1 1/8 in

Details

Motor Service Factor
1
Phase
Single
Motor Mounting Type
Stud
Motor Sub Application
Condenser Fan
Hz
60 Hz
Max. Ambient Temp.
80 Degrees C
Item
Condenser Fan Motor
RPM Range
1,001-1,100
Motor Thermal Protection
Auto
Motor Shaft Design
Double-Flat
Motor Shaft Rotation
CW/CCW
Frame
48
Motor Bearings
Ball
Motor Mounting Position
All Angle
Nominal Efficiency
68 %
Ins. Class
F
Motor Application
HVAC/R
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Standards
UL Recognized and CSA Certified
Duty
Continuous
Capacitor Required
5CMU5
Features
High Ambient, Rheem Mounting Holes
Motor Design
Permanent Split Capacitor
Voltage
460V AC
Full Load Amps
2.2 A
HP
3/4
Stud Quantity
4
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1,075
No. of Speeds
1
Motor Flange Type
Non-Ventilated
Usable @ 208V
No
Output Watts
560 W
Weight
23 lb
Removable Base
Yes
Includes
Belly Band
Motor Frame Material
Steel
Usable @ 200V
No

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 460V AC, 2.2 A Full Load Amps, 48 Frame, Output Watts 560 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 80 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.