Shop CENTURY

DC Permanent Magnet Motor, 34

  • Mfr # DC104
  • Zoro # G511929590

product price: 
$
723.99
/ea
Free Shipping & Returns

Key Features

HP
1/6
Nameplate RPM
1,750 RPM
Shaft Dia.
1/2 in
Voltage
90V DC
Frame
34
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DC104
Zoro #
G511929590
UPC #
786674065100
Country of Origin
United States
HP
1/6
Nameplate RPM
1,750 RPM
Item
DC Permanent Magnet Motor
Voltage
90V DC
Frame
34
Motor Design
Permanent Magnet
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face/Base
Ins. Class
H
Motor Thermal Protection
None
RPM Range
1,701-1,800
Motor Shaft Design
Keyed
Motor Application
General Purpose
Max. Ambient Temp.
104 Degrees F
Motor Service Factor
1
Motor Frame Material
Steel
Full Load Amps
1.7 A
Motor Shaft Rotation
CW/CCW
Duty Cycle
Continuous
Voltage Compatibility
90V DC
Standards
CSA Certified, UL Listed
Weight
11 lb
Motor Sub Application
General Purpose
Ambient Temperature - Maximum
104 Degrees F
Frame Material
Steel
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Product Type
DC Motor
Full Load Current
1.7 A
Insulation Class
H
Application
General Purpose
Nameplate Voltage
90V DC
Nameplate Service Factor
1
Shaft Design
Keyed
Nameplate Horsepower
1/6 hp

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 3/8 in
Overall Length
8 5/16 in
Bolt Circle Dia.
3 3/4 in
Length Less Shaft
6 15/16 in
Stud Size
1/4"-20
Bolt Circle Diameter
3 3/4 in
Frame Size
34
Mounting Stud Thread Size
1/4"-20
Wire Rope Length
8 5/16 in
Shaft Diameter
1/2 in
Length
8 5/16 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet, 1/6 HP, Nameplate RPM 1,750 RPM, Voltage 90V DC, 1.7 A Full Load Amps, 34 Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Shaft Dia. 1/2 in, Motor Frame Material Steel, Shaft Length 1 3/8 in, Motor Shaft Design Keyed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.