Zoro Homepage

Evaporative Cooler Motor, 1/2 hp; 1/6 hp

  • Mfr # SVB2054V1

  • Zoro # G3415623


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Motor Enclosure Design
Open Dripproof
RPM Range
1,701-1,800
HP
1/2, 1/6
Full Load Amps
8.5/4.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVB2054V1
Zoro #
G3415623
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9 7/16 in
Shaft Dia.
1/2 in
Resilient Ring Dia.
2 1/2 in
Shaft Length
1 1/2 in
Length Less Shaft
7 15/16 in
Ring Dia.
2 1/2 in

Description

Evaporative Cooler Motor, Single Phase, Motor Design Split-Phase, 1/2 hp, 1/6 hp HP, Nameplate RPM 1,725/1,140 RPM, No. of Speeds 2, Voltage 115V AC, 8.5/4.1 A Full Load Amps, 56Z Frame, Output Watts 370 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Resilient Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.