Shop CENTURY

Farm Duty Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 825 Nameplate RPM, F48Z Frame

  • Mfr # C039A
  • Zoro # G0790590

product price: 
$
397.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2 hp
RPM Range
0-1,000
Voltage
115/230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C039A
Zoro #
G0790590
UPC #
-
Country of Origin
India

Dimensions

Shaft Dia.
1/2 in
Shaft Length
3 1/8 in
Length Less Shaft
7 3/8 in
Overall Length
10 1/2 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
5 1/8 in
Mounting Stud Length
1 in
Stud Size
#8-32
Wire Rope Length
10 1/2 in
Length
10 1/2 in

Details

Item
Farm Duty Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2 hp
RPM Range
0-1,000
Voltage
115/230V AC
Frame
48Z
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
825 RPM
Motor Application
Agriculture
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Cradle Base
Motor Sub Application
Agitators; Auger; Compressors; Conveyors; Feeders; Hay Hoists
Motor Shaft Design
Double Flat
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Listed
Ins. Class
B
Full Load Amps
7.1/3.6 A
Finish
Powder-Coated
Voltage Compatibility
115V AC, 230V AC
Item - Farm Duty Motors
Direct Drive Fan Motor
Nominal Efficiency
64.5 %
Capacitor Required
Capacitor Included
Motor Bearings
Ball
Hz
60 Hz
No. of Speeds
1
Mounting Stud Pattern
3 3/4 in x 3 3/4 in
Max. Ambient Temp.
40 Degrees C
Weight
21 lb
Usable @ 200V
Not Usable at 200V
Extended Thru-Bolts
Yes
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Drive Type
Direct Drive

Description

Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 7.1/3.6 A, 48Z Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.