Shop CENTURY

Motor, 1/2 HP, OEM Replacement Brand: Century Replacement For: 51-20470-01

  • Mfr # 435A

  • Zoro # G0794136


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Frame
48
HP
1/2 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Semi Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
435A
Zoro #
G0794136
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
6.1"
Length Less Shaft
5 1/2 in
Bolt Circle Dia.
5 1/8 in
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
11.6"
Stud Size
#8-32
Mounting Stud Length
1 1/50 in
Bolt Circle Diameter
5 1/8 in
Frame Size
48
Mounting Stud Thread Size
#8-32
Body Diameter
5.6 in
Shaft Diameter
1/2 in

Details

Frame
48
HP
1/2 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Semi Enclosed
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Reversible
Motor Sub Application
Condenser Fan
Motor Thermal Protection
Automatic
Nameplate RPM
1075 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Century
Phase
1
RPM Range
1,001-1,100
Voltage
460V
Motor Bearings
Ball
Replacement For
51-20470-01
Ins. Class
B
Max. Ambient Temp.
60 Degrees C
Duty
Air Over
Full Load Amps
1.7A
Capacitor Required
Included
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Double Flat
Hz
60 Hz
Motor Service Factor
1
Voltage Compatibility
460V AC
Motor Mounting Position
Vertical Shaft Up
Weight
16 lb
Motor Frame Material
Rolled Steel
Mounting Stud Location
4/Shaft End
Full Load Current @ 60 Hz
1.7 A
Frame Material
Steel
Bearing Type
Ball
Sub Application
Condenser Fan
Ambient Temperature - Maximum
60 Degrees C
Shaft Design
Double Flat
Number of Speeds
1
Mounting Position
Vertical Shaft Up
Nameplate Service Factor @ 60 Hz
1
Compatible Brand
Century
Insulation Class
B
Product Type
Condenser Fan Motor

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 1.7 A, 48 Frame, OEM Replacement Brand Century, Replacement For 51-20096-01, 51-20133-01, 51-20317-01, 51-20318-01, 51-20319-01, 51-20470-01, 51-20471-01, 51-20929-01, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Mounting Type Stud

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.